Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chest Cooler, Polyurethane, Wheels Not Included, Polyurethane

  • Mfr # 14QT

  • Zoro # G702569284


product price: $119.95
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Exterior Length
18 in
Body Color
Gray, White
Cooler Body Type
Personal Cooler
Primary Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14QT
Zoro #
G702569284
UPC #
019428178024
Country of Origin
China

Dimensions

Exterior Length
18 in
Exterior Width
11 1/2 in
Exterior Height
13 in
Interior Depth
8 3/4 in
Interior Width
7 1/4 in
Interior Height
12 3/4 in
Outside Length
18 in
Outside Height
13 in
Inside Width
7 1/4 in
Inside Length
12 3/4 in
Inside Height
8 3/4 in
Outside Width
11 1/2 in

Details

Material
Polyurethane
Body Color
Gray, White
Item
Chest Cooler
Cooler Body Type
Personal Cooler
Primary Material
Polyurethane
Lid Color
Gray, White
Cooler Capacity
14 qt
Number of Cans
6
Features
3 Year Warranty, Bottle Opener with Magnet
Includes
Dry Box, Inner Tray
Product Type
Heavy-Duty Chest Cooler
Cold Retention - Maximum
5 day
Includes Drain Plug
Drain Plug Not Included
Cooler Capacity - Maximum
14 qt
Includes Wheels
Wheels Not Included

Description

Chest Cooler, Personal Cooler, 14 qt, Exterior Length 18 in, Exterior Width 11 1/2 in, Exterior Height 13 in, Exterior Dia. Not Applicable, Polyurethane, Body Color Gray, White, Lid Color Gray, White, Number of Cans 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.