Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cooler, 18.8 x 12.6 x 17.7 in, Gy/Gn

  • Mfr # 20QT

  • Zoro # G613345311


product price: $206.95
/ea
Free Shipping & Returns

Key Features

Can Capacity
15 cans
Capacity
0.66 cu ft
Material
Polyurethane
Includes
Integrated Cup Holders
Overall Depth
17 7/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20QT
Zoro #
G613345311
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
17 7/10 in
Overall Width
18 4/5 in
Length
12 3/5 in

Details

Can Capacity
15 cans
Capacity
0.66 cu ft
Material
Polyurethane
Includes
Integrated Cup Holders
Item
Cooler,18.8 x 12.6 x 17.7 in,Gy/Gn
Features
Molded in Tie Downs, Non-Marking Raised Feet
Color
Dark Gray/E-Green
Volume
21.50 QT
Handle Type
Collapsible

Description

Cooler,18.8 x 12.6 x 17.7 in,Gy/Gn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.