Zoro Homepage

Cooler, 25.3 x 19 x 18.5 in, Gy/Gn

  • Mfr # IM30QT

  • Zoro # G613345328


product price: $249.95
/ea
Free Shipping & Returns

Key Features

Can Capacity
23 cans
Capacity
0.95 cu ft
Material
Polyurethane
Length
19 in
Color
Dark Gray/E-Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM30QT
Zoro #
G613345328
UPC #
-
Country of Origin
United States

Dimensions

Length
19 in
Overall Depth
18 1/2 in
Overall Width
25 3/10 in

Details

Can Capacity
23 cans
Capacity
0.95 cu ft
Material
Polyurethane
Color
Dark Gray/E-Green
Item
Cooler,25.3 x 19 x 18.5 in,Gy/Gn
Includes
Integrated Cup Holders, Built-In Bottle Opener
Features
Molded in Lock Hasp, Non-Marking Raised Feet
Volume
32.95 QT
Handle Type
Molded

Description

Cooler,25.3 x 19 x 18.5 in,Gy/Gn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.