Zoro Homepage

Cooler, 30 x 20.3 x 20.4 in, Bl/Gy

  • Mfr # IM50QT

  • Zoro # G713345310


product price: $299.95
/ea
Free Shipping & Returns

Key Features

Can Capacity
38 cans
Capacity
1.53 cu ft
Material
Polyurethane
Length
20 3/10 in
Overall Depth
20 2/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM50QT
Zoro #
G713345310
UPC #
-
Country of Origin
United States

Dimensions

Length
20 3/10 in
Overall Depth
20 2/5 in
Overall Width
30 in

Details

Can Capacity
38 cans
Capacity
1.53 cu ft
Material
Polyurethane
Item
Cooler,30 x 20.3 x 20.4 in,Bl/Gy
Features
Molded in Lock Hasp, Non-Marking Raised Feet
Color
Cool Blue/Gray
Includes
Integrated Cup Holders, Built-In Bottle Opener
Handle Type
Molded
Volume
52.87 QT

Description

Cooler,30 x 20.3 x 20.4 in,Bl/Gy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.