Zoro Homepage

Cooler, 36 x 20.3 x 21 in, Gy/Gn

  • Mfr # IM70QT

  • Zoro # G913345349


product price: $349.95
/ea
Free Shipping & Returns

Key Features

Can Capacity
53 cans
Capacity
2.14 cu ft
Material
Polyurethane
Overall Depth
21 in
Features
Molded in Lock Hasp, Non-Marking Raised Feet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM70QT
Zoro #
G913345349
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
21 in
Length
20 3/10 in
Overall Width
36 in

Details

Can Capacity
53 cans
Capacity
2.14 cu ft
Material
Polyurethane
Features
Molded in Lock Hasp, Non-Marking Raised Feet
Includes
Integrated Cup Holders, Built-In Bottle Opener
Color
Dark Gray/E-Green
Item
Cooler,36 x 20.3 x 21 in,Gy/Gn
Handle Type
Molded
Volume
72.42 QT

Description

Cooler,36 x 20.3 x 21 in,Gy/Gn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.