Zoro Homepage
This item is Discontinued.
Pelican Desert Tan Protective Case, 11.64"L x 8.34"W x 3.78"D 1170-001-190

Desert Tan Protective Case, 11.64"L x 8.34"W x 3.78"D (Discontinued)

  • Mfr # 1170-001-190
  • Zoro # G7682674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1170-001-190
Zoro #
G7682674
UPC #
019428094270
Country of Origin
United States

Dimensions

Inside Width
6 in
Bottom Depth
2 1/8 in
Inside Length
10 1/2 in
Overall Width
8 3/8 in
Inside Depth
3 1/8 in
Overall Length
11 5/8 in
Lid Depth
1 1/8 in
Overall Depth
3 3/4 in

Details

Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Stainless Steel Hardware
Color
Beige
Material
Plastic
Features
Automatic Pressure Equalization Valve, Crush Resistant, Dustproof Ultra-High Impact Copolymer Case, O-Ring Seal, Watertight
Volume Capacity
0.12 cu ft
Case Type
Carrying Case
Includes Foam
No
Mfr. Series
1170
Load Capacity
5 lb
Handle Style
Folding
Handle Style - Protective Cases
Folding
Latch
Double Throw
Standards
IP67 (1m Submersion for 30 min)
Number of Wheels
0
Water and Air Tight O-Ring
Polymer
Item
Protective Case
Foam Material
None
Max. Temp. Rating
210 Degrees F
Min. Temp. Rating
-40 Degrees F
Weight
1 lb
Finish
Unfinished
IP/NEMA Rating
IP67
Closure Type
Double Throw
Series
1170
Includes Foam Insert
Foam Insert Not Included
Number of Latches
2
Resistant To
Crush, Dust, Water
Weight Capacity
5 lb
Mobility
Stationary
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
210 Degrees F
Pressure Valve Type
Automatic

Description

Protective Case, Bottom Depth 2 1/8 in, Closure Type Double Throw, Color Beige, Electrostatic Discharge Not Applicable, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 3 1/8 in, Inside Length 10 1/2 in, Inside Width 6 in, Lid Depth 1 1/8 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 3 3/4 in, Overall Length 11 5/8 in, Overall Width 8 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.