Zoro Homepage

Desert Tan Protective Case, 11.64"L x 8.3"W x 3.78"D

  • Mfr # 1170

  • Zoro # G3043945


product price: $66.95
/ea

Key Features

Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Pick N Pluck(TM) with Convoluted Lid Foam, Stainless Steel Hardware
Material
Plastic
Features
Automatic Pressure Equalization Valve, Crush Resistant, Dustproof Ultra-High Impact Copolymer Case, O-Ring Seal, Watertight
Weight
2 lb
Overall Width
8 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1170
Zoro #
G3043945
UPC #
019428094270
Country of Origin
United States

Dimensions

Overall Width
8 3/8 in
Overall Length
11 5/8 in
Overall Depth
3 3/4 in
Inside Length
10 1/2 in
Inside Width
6 in
Lid Depth
1 1/8 in
Bottom Depth
2 1/8 in
Inside Depth
3 1/8 in

Description

Protective Case, Bottom Depth 2 1/8 in, Closure Type Double Throw, Color Beige, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 3 1/8 in, Inside Length 10 1/2 in, Inside Width 6 in, Lid Depth 1 1/8 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.