Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desert Tan Protective Case, 18-1/2"L x 14.06"W x 6.93"D

  • Mfr # 1500

  • Zoro # G3043811


product price: $199.95
/ea
Free Shipping & Returns

Key Features

Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Pick N Pluck(TM) with Convoluted Lid Foam, Rubber Over-Molded Handle, Stainless Steel Hardware and Padlock Protectors
Color
Beige
Material
Plastic
Overall Depth
7 in
Features
Automatic Pressure Equalization Valve, Comfortable Rubber Over-Molded Folding Handle, Crush Resistant and Dustproof Ultra-High Impact Copolymer Case, Watertight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500
Zoro #
G3043811
UPC #
019428057046
Country of Origin
United States

Dimensions

Overall Depth
7 in
Overall Length
18 1/2 in
Overall Width
14 in
Lid Depth
1 7/8 in
Inside Width
11 1/4 in
Bottom Depth
4 1/4 in
Inside Length
16 3/4 in
Inside Depth
6 1/8 in
Padlock Hole Diameter
5/16 in

Details

Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Pick N Pluck(TM) with Convoluted Lid Foam, Rubber Over-Molded Handle, Stainless Steel Hardware and Padlock Protectors
Color
Beige
Material
Plastic
Features
Automatic Pressure Equalization Valve, Comfortable Rubber Over-Molded Folding Handle, Crush Resistant and Dustproof Ultra-High Impact Copolymer Case, Watertight
Finish
Unfinished
Includes Foam
Yes
Number of Wheels
0
Water and Air Tight O-Ring
Polymer
Handle Style
Folding
Max. Temp. Rating
210 Degrees F
Case Type
Carrying Case
Weight
7 lb
Item
Protective Case
Foam Style
Convoluted, Pick and Pack
Handle Style - Protective Cases
Folding
Mfr. Series
1500
Load Capacity
50 lb
Min. Temp. Rating
-40 Degrees F
Latch
Double Throw
Standards
ATA 300, DEF STAN 81-41, MIL C-4150J, STANAG 4280
Volume Capacity
0.66 cu ft
Mobility
Stationary
Foam Material
Polyurethane
Weight Capacity
50 lb
Pressure Valve Type
Automatic
Maximum Operating Temperature
210 Degrees F
Number of Latches
2
Minimum Operating Temperature
-40 Degrees F
Foam Design
Convoluted, Pick and Pluck, Solid
Closure Type
Double Throw
IP/NEMA Rating
IP67
Includes Foam Insert
Foam Insert Included
Series
1500
Resistant To
Crush, Dust, Water
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 4 1/4 in, Closure Type Double Throw, Color Beige, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 6 1/8 in, Inside Length 16 3/4 in, Inside Width 11 1/4 in, Lid Depth 1 7/8 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.