Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desert Tan Protective Case, 22.07"L x 17.92"W x 10.42"D

  • Mfr # 1560NF

  • Zoro # G7677722


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Polyurethane Wheels with Stainless Steel Bearings, Retractable Extension Handle, Rubber Over-Molded Top and Side Handles, Stainless Steel Hardware and Padlock Protectors
Material
Plastic
Features
Crush Resistant and Dustproof, Watertight
Latch
Double Throw
Load Capacity
104 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1560NF
Zoro #
G7677722
UPC #
019428056452
Country of Origin
United States

Dimensions

Overall Width
17 7/8 in
Inside Length
19 7/8 in
Overall Depth
10 3/8 in
Overall Length
22 1/8 in
Lid Depth
2 in
Inside Width
15 in
Bottom Depth
7 in
Inside Depth
9 in
Padlock Hole Diameter
5/16 in

Details

Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Polyurethane Wheels with Stainless Steel Bearings, Retractable Extension Handle, Rubber Over-Molded Top and Side Handles, Stainless Steel Hardware and Padlock Protectors
Color
Beige
Material
Plastic
Features
Crush Resistant and Dustproof, Watertight
Latch
Double Throw
Load Capacity
104 lb
Handle Style
Folding, Telescoping
Number of Wheels
2
Handle Style - Protective Cases
Folding, Telescoping
Standards
DEF STAN 81-41, STANAG 4280
Volume Capacity
1.55 cu ft
Case Type
Rolling Case
Max. Temp. Rating
210 Degrees F
Foam Material
None
Includes Foam
No
Weight
17 lb
Mfr. Series
1560
Water and Air Tight O-Ring
Polymer
Min. Temp. Rating
-40 Degrees F
Item
Protective Case
Finish
Unfinished
Closure Type
Double Throw
Resistant To
Crush, Dust, Water
Caster Type
(2) Rigid
Pressure Valve Type
Automatic
Maximum Operating Temperature
210 Degrees F
Number of Latches
2
Series
1560
IP/NEMA Rating
IP67
Minimum Operating Temperature
-40 Degrees F
Weight Capacity
104 lb
Mobility
Mobile
Includes Foam Insert
Foam Insert Not Included
Foam Design
No Foam
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 7 in, Closure Type Double Throw, Color Beige, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Telescoping, Includes Foam Insert Foam Insert Not Included, Inside Depth 9 in, Inside Length 19 7/8 in, Inside Width 15 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 2, Overall Depth 10 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.