Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desert Tan Protective Case, 22"L x 13.81"W x 9"D

  • Mfr # 1510NF

  • Zoro # G7677564


product price: $216.95
/ea
Free Shipping & Returns

Key Features

Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Polyurethane Wheels with Stainless Steel Bearings, Retractable Extension Handle, Rubber Over-Molded Top and Side Handles, Stainless Steel Hardware and Padlock Protectors
Material
Plastic
Features
Airtight, Chemical Resistant and Corrosion Proof Case, Dustproof, Ultra High Impact Structural Copolymer, Watertight
Inside Length
19 3/4 in
Weight
11 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1510NF
Zoro #
G7677564
UPC #
019428056315
Country of Origin
United States

Dimensions

Inside Length
19 3/4 in
Overall Length
22 in
Overall Depth
9 in
Inside Depth
7 5/8 in
Inside Width
11 in
Overall Width
13 7/8 in
Bottom Depth
5 3/4 in
Lid Depth
1 3/4 in
Width
13.8"
Depth
9"
Padlock Hole Diameter
5/16 in

Details

Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Polyurethane Wheels with Stainless Steel Bearings, Retractable Extension Handle, Rubber Over-Molded Top and Side Handles, Stainless Steel Hardware and Padlock Protectors
Color
Beige
Material
Plastic
Features
Airtight, Chemical Resistant and Corrosion Proof Case, Dustproof, Ultra High Impact Structural Copolymer, Watertight
Weight
11 lb
Max. Temp. Rating
210 Degrees F
Mfr. Series
1510
Handle Style - Protective Cases
Folding, Telescoping
Water and Air Tight O-Ring
Polymer
Case Type
Rolling Case
Handle Style
Folding, Telescoping
Number of Wheels
2
Load Capacity
64 lb
Latch
Double Throw
Includes Foam
No
Foam Material
None
Standards
DEF STAN 81-41, STANAG 4280
Min. Temp. Rating
-40 Degrees F
Volume Capacity
0.96 cu ft
Item
Protective Case
Finish
Unfinished
Application
Military
Closure Type
Double Throw
Mobility
Mobile
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
210 Degrees F
Series
1510
Resistant To
Crush, Dust, Water
Pressure Valve Type
Automatic
IP/NEMA Rating
IP67
Weight Capacity
64 lb
Caster Type
(2) Rigid
Includes Foam Insert
Foam Insert Not Included
Number of Latches
2
Application/Usage
Military
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Foam Design
No Foam

Description

Protective Case, Bottom Depth 5 3/4 in, Closure Type Double Throw, Color Beige, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Telescoping, Includes Foam Insert Foam Insert Not Included, Inside Depth 7 5/8 in, Inside Length 19 3/4 in, Inside Width 11 in, Lid Depth 1 3/4 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.