Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desert Tan Protective Case, 22"L x 13.8"W x 9"D

  • Mfr # 1510

  • Zoro # G7677546


product price: $261.95
/ea
Free Shipping & Returns

Key Features

Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Pick N Pluck(TM) with Convoluted Lid Foam, Polyurethane Wheels with Stainless Steel Bearings, Retractable Extension Handle, Rubber Over-Molded Top and Side Handles, Stainless Steel Hardware and Padlock Protectors
Material
Plastic
Features
Airtight, Chemical Resistant and Corrosion Proof Case, Dustproof, Ultra High Impact Structural Copolymer, Watertight
Inside Length
19 3/4 in
Max. Temp. Rating
210 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1510
Zoro #
G7677546
UPC #
019428056292
Country of Origin
United States

Dimensions

Inside Length
19 3/4 in
Overall Length
22 in
Bottom Depth
5 3/4 in
Inside Width
11 in
Overall Width
13 7/8 in
Lid Depth
1 3/4 in
Overall Depth
9 in
Inside Depth
7 5/8 in
Padlock Hole Diameter
5/16 in

Details

Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Pick N Pluck(TM) with Convoluted Lid Foam, Polyurethane Wheels with Stainless Steel Bearings, Retractable Extension Handle, Rubber Over-Molded Top and Side Handles, Stainless Steel Hardware and Padlock Protectors
Color
Beige
Material
Plastic
Features
Airtight, Chemical Resistant and Corrosion Proof Case, Dustproof, Ultra High Impact Structural Copolymer, Watertight
Max. Temp. Rating
210 Degrees F
Load Capacity
64 lb
Foam Style
Convoluted, Pick and Pack
Min. Temp. Rating
-40 Degrees F
Handle Style - Protective Cases
Folding, Telescoping
Case Type
Rolling Case
Handle Style
Folding, Telescoping
Mfr. Series
1510
Number of Wheels
2
Latch
Double Throw
Item
Protective Case
Volume Capacity
0.96 cu ft
Standards
DEF STAN 81-41, STANAG 4280
Water and Air Tight O-Ring
Polymer
Weight
13 lb
Includes Foam
Yes
Finish
Unfinished
Resistant To
Crush, Dust, Water
Weight Capacity
64 lb
Series
1510
Minimum Operating Temperature
-40 Degrees F
Includes Foam Insert
Foam Insert Included
Maximum Operating Temperature
210 Degrees F
Number of Latches
2
Mobility
Mobile
Caster Type
(2) Rigid
IP/NEMA Rating
IP67
Closure Type
Double Throw
Pressure Valve Type
Automatic
Foam Design
Convoluted, Pick and Pluck, Solid
Foam Material
Polyurethane
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

The Pelican 1510 Desert Tan Protective Case is the ideal storage solution for your tools. It has a rugged, high-impact polypropylene exterior and heavy-duty ball bearing wheels that make it easy to transport. The case has an overall width of 13 7/8 in., an inside length of 19 3/4 in., an inside depth of 7 39/64 in., and an overall depth of 9 in. The desert tan protective case also has a rolling case type with two wheels. It is made from polypropylene, which is impact resistant and weatherproof. This protective case will keep your tools safe and secure during transportation or storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.