Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desert Tan Protective Case, 24.83"L x 19.69"W x 11.88"D

  • Mfr # 1610NF

  • Zoro # G7677801


product price: $299.95
/ea
Free Shipping & Returns

Key Features

Includes
Automatic Pressure Equalization Valve, Fold Down Handles, O-Ring Seal, Polyurethane Wheels with Stainless Steel Bearings, Retractable Extension Handle, Stainless Steel Hardware and Padlock Protectors
Color
Beige
Material
Plastic
Features
Airtight, Chemical Resistant and Corrosion Proof, Dustproof, Watertight
Min. Temp. Rating
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1610NF
Zoro #
G7677801
UPC #
019428086954
Country of Origin
United States

Dimensions

Overall Width
19 3/4 in
Inside Width
16 3/4 in
Overall Depth
11 7/8 in
Bottom Depth
8 5/8 in
Lid Depth
2 in
Overall Length
24 7/8 in
Inside Length
21 3/4 in
Inside Depth
10 5/8 in
Padlock Hole Diameter
5/16 in

Details

Includes
Automatic Pressure Equalization Valve, Fold Down Handles, O-Ring Seal, Polyurethane Wheels with Stainless Steel Bearings, Retractable Extension Handle, Stainless Steel Hardware and Padlock Protectors
Color
Beige
Material
Plastic
Features
Airtight, Chemical Resistant and Corrosion Proof, Dustproof, Watertight
Min. Temp. Rating
-40 Degrees F
Includes Foam
No
Latch
Double Throw
Foam Material
None
Water and Air Tight O-Ring
Polymer
Mfr. Series
1610
Load Capacity
99 lb
Weight
19 lb
Max. Temp. Rating
210 Degrees F
Handle Style
Folding, Telescoping
Standards
DEF STAN 81-41, STANAG 4280
Case Type
Carrying Case
Item
Protective Case
Number of Wheels
2
Handle Style - Protective Cases
Folding, Telescoping
Wheel Type
Rigid
Volume Capacity
2.23 cu ft
Finish
Unfinished
Includes Foam Insert
Foam Insert Not Included
Closure Type
Double Throw
Series
1610
Pressure Valve Type
Automatic
Resistant To
Crush, Dust, Water
Weight Capacity
99 lb
Number of Latches
4
Mobility
Mobile
IP/NEMA Rating
IP67
Minimum Operating Temperature
-40 Degrees F
Caster Type
Rigid
Maximum Operating Temperature
210 Degrees F
Foam Design
No Foam
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 8 5/8 in, Closure Type Double Throw, Color Beige, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Telescoping, Includes Foam Insert Foam Insert Not Included, Inside Depth 10 5/8 in, Inside Length 21 3/4 in, Inside Width 16 3/4 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 4, Number of Wheels 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.