Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desert Tan Protective Case, 27.2"L x 27-1/2"W x 16.3"D

  • Mfr # 1640

  • Zoro # G7677862


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Includes
(4) Polyurethane Wheels with Stainless Steel Bearings, 3-Level Pick N Pluck(TM) with Convoluted Lid Foam, Automatic Pressure Equalization Valve, Fold Down Handles, O-Ring Seal, Retractable Extension Handle, Stainless Steel Padlock Protectors
Color
Beige
Material
Plastic
Features
Crush Resistant and Dustproof, Watertight
Standards
DEF STAN 81-41, STANAG 4280
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1640
Zoro #
G7677862
UPC #
019428064983
Country of Origin
United States

Dimensions

Inside Length
23 3/4 in
Inside Width
24 in
Bottom Depth
11 7/8 in
Overall Depth
16 1/4 in
Overall Width
27 1/2 in
Inside Depth
12 7/8 in
Overall Length
27 1/4 in
Lid Depth
2 in
Height
16.3"
Width
27.5"
Padlock Hole Diameter
5/16 in

Details

Includes
(4) Polyurethane Wheels with Stainless Steel Bearings, 3-Level Pick N Pluck(TM) with Convoluted Lid Foam, Automatic Pressure Equalization Valve, Fold Down Handles, O-Ring Seal, Retractable Extension Handle, Stainless Steel Padlock Protectors
Color
Beige
Material
Plastic
Features
Crush Resistant and Dustproof, Watertight
Standards
DEF STAN 81-41, STANAG 4280
Min. Temp. Rating
-40 Degrees F
Wheel Type
Rigid
Volume Capacity
4.58 cu ft
Includes Foam
Yes
Water and Air Tight O-Ring
Polymer
Weight
38 lb
Mfr. Series
1640
Handle Style - Protective Cases
Folding, Telescoping
Foam Style
Convoluted, Pick and Pack
Number of Wheels
4
Load Capacity
365 lb
Latch
Double Throw
Max. Temp. Rating
210 Degrees F
Item
Protective Case
Case Type
Carrying Case
Handle Style
Folding, Telescoping
Finish
Unfinished
Application
Multipurpose
IP/NEMA Rating
IP67
Includes Foam Insert
Foam Insert Included
Series
1640
Foam Design
Convoluted, Pick and Pluck, Solid
Foam Material
Polyurethane
Resistant To
Crush, Dust, Water
Minimum Operating Temperature
-40 Degrees F
Caster Type
Rigid
Mobility
Mobile
Number of Latches
6
Closure Type
Double Throw
Weight Capacity
365 lb
Maximum Operating Temperature
210 Degrees F
Pressure Valve Type
Automatic
Application/Usage
Multipurpose
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 11 7/8 in, Closure Type Double Throw, Color Beige, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Folding, Telescoping, Includes Foam Insert Foam Insert Included, Inside Depth 12 7/8 in, Inside Length 23 3/4 in, Inside Width 24 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.