Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desert Tan Protective Case, 31.28"L x 24.2"W x 17.48"D

  • Mfr # 1630

  • Zoro # G3043699


product price: $529.95
/ea
Free Shipping & Returns

Key Features

Includes
3-Level Pick N Pluck(TM) with Convoluted Lid Foam, 4 Polyurethane Wheels with Stainless Steel Bearings, Automatic Pressure Equalization Valve, Fold Down Handles, O-Ring Seal, Retractable Extension Handle, Stainless Steel Padlock Protectors
Color
Beige
Material
Plastic
Features
Crush Resistant and Dustproof, Watertight
Standards
DEF STAN 81-41, STANAG 4280
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1630
Zoro #
G3043699
UPC #
019428068158
Country of Origin
United States

Dimensions

Overall Width
24 1/4 in
Inside Length
27 3/4 in
Overall Length
31 1/4 in
Overall Depth
17 1/2 in
Inside Width
21 in
Lid Depth
3 1/4 in
Bottom Depth
12 1/8 in
Inside Depth
15 1/2 in
Caster Wheel Diameter
5 1/4 in
Padlock Hole Diameter
5/16 in

Details

Includes
3-Level Pick N Pluck(TM) with Convoluted Lid Foam, 4 Polyurethane Wheels with Stainless Steel Bearings, Automatic Pressure Equalization Valve, Fold Down Handles, O-Ring Seal, Retractable Extension Handle, Stainless Steel Padlock Protectors
Color
Beige
Material
Plastic
Features
Crush Resistant and Dustproof, Watertight
Standards
DEF STAN 81-41, STANAG 4280
Min. Temp. Rating
-40 Degrees F
Case Type
Rolling Case
Latch
Double Throw
Volume Capacity
5.21 cu ft
Water and Air Tight O-Ring
Polymer
Load Capacity
350 lb
Wheel Type
Rigid
Includes Foam
Yes
Mfr. Series
1630
Item
Protective Case
Foam Style
Convoluted, Pick and Pack
Handle Style
Folding, Telescoping
Number of Wheels
4
Handle Style - Protective Cases
Folding, Telescoping
Weight
36 lb
Max. Temp. Rating
210 Degrees F
Finish
Unfinished
IP/NEMA Rating
IP67
Pressure Valve Type
Automatic
Foam Design
Convoluted, Pick and Pluck, Solid
Foam Material
Polyurethane
Number of Latches
7
Stackable
Stacking Capable
Resistant To
Crush, Dust, Water
Maximum Operating Temperature
210 Degrees F
Minimum Operating Temperature
-40 Degrees F
Mobility
Mobile
Closure Type
Double Throw
Series
1630
Weight Capacity
350 lb
Caster Type
Rigid
Includes Foam Insert
Foam Insert Included
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

When you need to store your equipment, the Pelican 1630 Protective Case is what you need. It can be used for everything from guns and cameras to laptops and tools. This case has a length of 31 1/4 in., width of 24 1/4 in. and depth of 17 1/2 in.. It also features an inside length of 27 45/64 in., inside width of 20 63/64 in. and inside depth of 15 1/2 in.. The desert tan protective case has crush resistant and dustproof properties, making it durable enough for most applications. The case is watertight, so it will keep your equipment safe even if there are unexpected weather conditions or spills while transporting it. If you want to protect your expensive equipment while on the go, the Pelican 1630 Protective Case is just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.