Zoro Homepage

Desert Tan Protective Case, 31.59"L x 20.47"W x 12.45"D

  • Mfr # 1650

  • Zoro # G7677905


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Includes
(4) Polyurethane Wheels with Stainless Steel Bearings, 2-Level Pick N Pluck(TM) with Convoluted Lid Foam, Automatic Pressure Equalization Valve, Fold Down Handles, O-Ring Seal, Retractable Extension Handle, Stainless Steel Hardware and Padlock Protectors
Material
Plastic
Features
Crush Resistant and Dustproof, Watertight
Overall Width
20 1/2 in
Water and Air Tight O-Ring
Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650
Zoro #
G7677905
UPC #
019428087494
Country of Origin
United States

Dimensions

Overall Width
20 1/2 in
Overall Depth
12 1/2 in
Inside Depth
10 5/8 in
Bottom Depth
8 7/8 in
Inside Width
17 1/2 in
Overall Length
31 5/8 in
Lid Depth
1 7/8 in
Inside Length
28 5/8 in
Width
20.5"
Depth
12.5"
Padlock Hole Diameter
5/16 in

Details

Includes
(4) Polyurethane Wheels with Stainless Steel Bearings, 2-Level Pick N Pluck(TM) with Convoluted Lid Foam, Automatic Pressure Equalization Valve, Fold Down Handles, O-Ring Seal, Retractable Extension Handle, Stainless Steel Hardware and Padlock Protectors
Color
Beige
Material
Plastic
Features
Crush Resistant and Dustproof, Watertight
Water and Air Tight O-Ring
Polymer
Case Type
Rolling Case
Wheel Type
Rigid
Handle Style - Protective Cases
Folding, Telescoping
Min. Temp. Rating
-40 Degrees F
Weight
28 lb
Standards
ATA 300, DEF STAN 81-41, MIL C-4150J, STANAG 4280
Latch
Double Throw
Volume Capacity
3.08 cu ft
Handle Style
Folding, Telescoping
Load Capacity
181 lb
Foam Style
Convoluted, Pick and Pack
Includes Foam
Yes
Item
Protective Case
Number of Wheels
4
Max. Temp. Rating
210 Degrees F
Mfr. Series
1650
Finish
Unfinished
Caster Type
Rigid
Includes Foam Insert
Foam Insert Included
Series
1650
Number of Latches
7
Maximum Operating Temperature
210 Degrees F
Foam Material
Polyurethane
IP/NEMA Rating
IP67
Resistant To
Crush, Dust, Water
Mobility
Mobile
Closure Type
Double Throw
Foam Design
Convoluted, Pick and Pluck, Solid
Pressure Valve Type
Automatic
Weight Capacity
181 lb
Minimum Operating Temperature
-40 Degrees F
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

The Pelican 1650-020-190-G Protective Case is the perfect storage solution for all your equipment. It will keep your items safe and secure, even in extreme conditions. This protective case has a total length of 31 5/8 in., width of 20 1/2 in. and depth of 12 1/2 in.. The inside dimensions are 28 37/64 in. x 17 33/64 in. x 10 21/32 in.. The case is crush resistant and dustproof, making it ideal for storing fragile equipment. Made from polypropylene, this rolling case is watertight, so you can take it with you on a boat or during any other water activity without worrying about your items getting wet or damaged. When it comes to protecting your tools, the Pelican 1650-020-190 Protective Case is just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.