Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desert Tan Protective Case, 31.59"L x 22.9"W x 19.48"D

  • Mfr # 1660

  • Zoro # G7677941


product price: $529.95
/ea
Free Shipping & Returns

Key Features

Includes
(2) Person Fold Down Handles, (4) Polyurethane Wheels with Stainless Steel, 3-Level Pick N Pluck(TM) with Convoluted Lid Foam, Automatic Pressure Equalization Valve, O-Ring Seal, Retractable Extension Handle, Stainless Steel Hardware and Padlock Protectors
Color
Beige
Material
Plastic
Features
Crush Resistant and Dustproof, Watertight
Standards
DEF STAN 81-41, STANAG 4280
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1660
Zoro #
G7677941
UPC #
019428087852
Country of Origin
United States

Dimensions

Inside Depth
17 5/8 in
Bottom Depth
14 1/8 in
Overall Length
31 5/8 in
Overall Width
23 in
Inside Width
19 5/8 in
Lid Depth
3 1/2 in
Inside Length
28 1/4 in
Overall Depth
19 1/2 in
Padlock Hole Diameter
5/16 in

Details

Includes
(2) Person Fold Down Handles, (4) Polyurethane Wheels with Stainless Steel, 3-Level Pick N Pluck(TM) with Convoluted Lid Foam, Automatic Pressure Equalization Valve, O-Ring Seal, Retractable Extension Handle, Stainless Steel Hardware and Padlock Protectors
Color
Beige
Material
Plastic
Features
Crush Resistant and Dustproof, Watertight
Standards
DEF STAN 81-41, STANAG 4280
Weight
42 lb
Handle Style - Protective Cases
Folding, Telescoping
Max. Temp. Rating
210 Degrees F
Number of Wheels
4
Item
Protective Case
Mfr. Series
1660
Case Type
Rolling Case
Load Capacity
150 lb
Water and Air Tight O-Ring
Polymer
Foam Style
Convoluted, Pick and Pack
Latch
Double Throw
Handle Style
Folding, Telescoping
Min. Temp. Rating
-40 Degrees F
Includes Foam
Yes
Volume Capacity
5.66 cu ft
Finish
Unfinished
Caster Type
Rigid
Series
1660
Closure Type
Double Throw
Pressure Valve Type
Automatic
Mobility
Mobile
Weight Capacity
150 lb
Includes Foam Insert
Foam Insert Included
Maximum Operating Temperature
210 Degrees F
Minimum Operating Temperature
-40 Degrees F
Foam Design
Convoluted, Pick and Pluck, Solid
Foam Material
Polyurethane
Resistant To
Crush, Dust, Water
Number of Latches
7
IP/NEMA Rating
IP67
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 14 1/8 in, Closure Type Double Throw, Color Beige, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Folding, Telescoping, Includes Foam Insert Foam Insert Included, Inside Depth 17 5/8 in, Inside Length 28 1/4 in, Inside Width 19 5/8 in, Lid Depth 3 1/2 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.