Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Desert Tan Protective Case, 33.43" L x 28.4" W x 17.65" D 1690NF

Desert Tan Protective Case, 33.43" L x 28.4" W x 17.65" D (Discontinued)

  • Mfr # 1690NF
  • Zoro # G7678002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1690NF
Zoro #
G7678002
UPC #
019428067250
Country of Origin
United States

Dimensions

Overall Depth
17 5/8 in
Inside Length
30 1/8 in
Overall Length
33 1/2 in
Lid Depth
2 7/8 in
Overall Width
28 3/8 in
Inside Width
25 1/8 in
Bottom Depth
12 1/8 in
Inside Depth
15 3/8 in
Width
28.4"
Depth
18.2"
Padlock Hole Diameter
5/16 in

Details

Includes
(2) Person Fold Down Handles, (4) Polyurethane Wheels with Stainless Steel Bearings, Automatic Pressure Equalization Valve, O-Ring Seal, Retractable Extension Handle, Stainless Steel Padlock Protectors
Color
Beige
Material
Plastic
Features
Chemical Resistant and Corrosion Proof, Dustproof, Watertight
Mfr. Series
1690
Foam Material
None
Latch
Double Throw
Standards
DEF STAN 81-41, STANAG 4280
Volume Capacity
6.73 cu ft
Case Type
Rolling Case
Item
Protective Case
Load Capacity
410 lb
Number of Wheels
4
Water and Air Tight O-Ring
Polymer
Handle Style
Folding, Telescoping
Handle Style - Protective Cases
Folding, Telescoping
Max. Temp. Rating
210 Degrees F
Weight
34 lb
Min. Temp. Rating
-40 Degrees F
Includes Foam
No
Finish
Unfinished
Application
Military
Mobility
Mobile
IP/NEMA Rating
IP67
Series
1690
Caster Type
(4) Rigid
Closure Type
Double Throw
Number of Latches
7
Pressure Valve Type
Automatic
Resistant To
Crush, Dust, Water
Maximum Operating Temperature
210 Degrees F
Minimum Operating Temperature
-40 Degrees F
Includes Foam Insert
Foam Insert Not Included
Weight Capacity
410 lb
Application/Usage
Military
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Foam Design
No Foam

Description

Protective Case, Bottom Depth 12 1/8 in, Closure Type Double Throw, Color Beige, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Telescoping, Includes Foam Insert Foam Insert Not Included, Inside Depth 15 3/8 in, Inside Length 30 1/8 in, Inside Width 25 1/8 in, Lid Depth 2 7/8 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 7, Number of Wheels 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.