Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desert Tan Protective Case, 33.4"L x 28.4"W x 17.65"D

  • Mfr # 1690

  • Zoro # G7677984


product price: $589.95
/ea
Free Shipping & Returns

Key Features

Includes
(2) Person Fold Down Handles, (4) Polyurethane Wheels with Stainless Steel Bearings, 3-Level Pick N Pluck(TM) with Convoluted Lid Foam, Automatic Pressure Equalization Valve, O-Ring Seal, Retractable Extension Handle, Stainless Steel Padlock Protectors
Color
Beige
Material
Plastic
Features
Crush Resistant and Dustproof, Watertight
Case Type
Rolling Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1690
Zoro #
G7677984
UPC #
019428067236
Country of Origin
United States

Dimensions

Inside Depth
15 3/8 in
Overall Length
33 1/2 in
Inside Length
30 1/8 in
Inside Width
25 1/8 in
Overall Depth
17 5/8 in
Lid Depth
2 7/8 in
Overall Width
28 3/8 in
Bottom Depth
12 1/8 in
Depth
18.2"
Width
28.4"
Height
33.4"
Padlock Hole Diameter
5/16 in

Details

Includes
(2) Person Fold Down Handles, (4) Polyurethane Wheels with Stainless Steel Bearings, 3-Level Pick N Pluck(TM) with Convoluted Lid Foam, Automatic Pressure Equalization Valve, O-Ring Seal, Retractable Extension Handle, Stainless Steel Padlock Protectors
Color
Beige
Material
Plastic
Features
Crush Resistant and Dustproof, Watertight
Case Type
Rolling Case
Handle Style - Protective Cases
Folding, Telescoping
Weight
43 lb
Standards
DEF STAN 81-41, STANAG 4280
Handle Style
Folding, Telescoping
Includes Foam
Yes
Item
Protective Case
Latch
Double Throw
Foam Style
Convoluted, Pick and Pack
Min. Temp. Rating
-40 Degrees F
Mfr. Series
1690
Load Capacity
410 lb
Water and Air Tight O-Ring
Polymer
Max. Temp. Rating
210 Degrees F
Volume Capacity
6.73 cu ft
Number of Wheels
4
Finish
Unfinished
Application
Multipurpose
Foam Design
Convoluted, Pick and Pluck, Solid
Weight Capacity
410 lb
Minimum Operating Temperature
-40 Degrees F
Pressure Valve Type
Automatic
Includes Foam Insert
Foam Insert Included
Resistant To
Crush, Dust, Water
Number of Latches
7
Closure Type
Double Throw
Foam Material
Polyurethane
Maximum Operating Temperature
210 Degrees F
IP/NEMA Rating
IP67
Caster Type
(4) Rigid
Series
1690
Mobility
Mobile
Application/Usage
Multipurpose
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

When you need to transport your items safely, the Pelican 1690 Protective Case is a must-have. It is made of dustproof and watertight polypropylene, which will protect your tools from outside elements. The protective case has an overall depth of 18 1/4 in., length of 33 3/8 in., width of 28 1/2 in. and inside depth of 16 1/64 in., length of 30 1/8 in. and width of 25 1/8 in.. Crush resistant and dustproof, this desert tan case features a rolling design that allows for easy transportation. Its polypropylene material ensures that it will keep your items safe even if they are dropped or mishandled during transit. When you want to keep your tools safe, the Pelican 1690 Protective Case is the solution you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.