Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desert Tan Protective Case, 37-1/2"L x 27.13"W x 14.37"D

  • Mfr # 1730

  • Zoro # G7678115


product price: $644.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Polyurethane Wheels with Stainless Steel Bearings, (3) Base Pick-N-Pluck Foam, Automatic Pressure Equalization Valve, Base Solid Foam, Fold Down Handles, Lid Solid Foam Layer, O-Ring Seal, Stainless Steel Hardware and Padlock Protectors
Color
Beige
Material
Plastic
Features
Crush Resistant and Dustproof, Watertight
Wheel Type
Rigid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1730
Zoro #
G7678115
UPC #
019428092979
Country of Origin
United States

Dimensions

Inside Width
24 in
Lid Depth
2 1/2 in
Bottom Depth
10 in
Inside Length
34 in
Overall Width
27 1/8 in
Overall Length
37 1/2 in
Overall Depth
14 3/8 in
Inside Depth
12 1/2 in
Width
27.1"
Depth
14.4"
Padlock Hole Diameter
5/16 in

Details

Includes
(2) Polyurethane Wheels with Stainless Steel Bearings, (3) Base Pick-N-Pluck Foam, Automatic Pressure Equalization Valve, Base Solid Foam, Fold Down Handles, Lid Solid Foam Layer, O-Ring Seal, Stainless Steel Hardware and Padlock Protectors
Color
Beige
Material
Plastic
Features
Crush Resistant and Dustproof, Watertight
Wheel Type
Rigid
Weight
38 lb
Min. Temp. Rating
-40 Degrees F
Number of Wheels
2
Handle Style
Folding
Load Capacity
416 lb
Foam Style
Pick and Pack
Max. Temp. Rating
210 Degrees F
Handle Style - Protective Cases
Folding
Volume Capacity
5.9 cu ft
Water and Air Tight O-Ring
Polymer
Standards
IP67 (1m Submersion for 30 min)
Includes Foam
Yes
Item
Protective Case
Latch
Double Throw
Mfr. Series
1730
Case Type
Carrying Case
Finish
Unfinished
Application
Multipurpose
Pressure Valve Type
Automatic
Weight Capacity
416 lb
Resistant To
Crush, Dust, Water
Maximum Operating Temperature
210 Degrees F
Foam Material
Polyurethane
Caster Type
Rigid
Closure Type
Double Throw
Number of Latches
8
Mobility
Mobile
IP/NEMA Rating
IP67
Foam Design
Convoluted, Pick and Pluck, Solid
Minimum Operating Temperature
-40 Degrees F
Includes Foam Insert
Foam Insert Included
Series
1730
Application/Usage
Multipurpose
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 10 in, Closure Type Double Throw, Color Beige, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 12 1/2 in, Inside Length 34 in, Inside Width 24 in, Lid Depth 2 1/2 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 8, Number of Wheels 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.