Desert Tan Rolling Case, 22.07"L x 17.92"W x 10.42"D (Discontinued)
- Mfr # 1560LOC
- Zoro # G1111247
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1560LOC
Zoro #
G1111247
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
10.42"
Overall Length
22.07"
Overall Width
17.92"
Details
Color
Desert Tan
Material
Polypropylene
Features
Includes Foam
Yes
Number of Wheels
2
Water and Air Tight O-Ring
Polymer
Handle Style
Rubber Over Molded Top and Side Handles
Item
Rolling Case
Case Type
Rolling Case
Description
Case 1560 with Luggage Insert,Tan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.