Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Desert Tan Rolling Case, 22"L x 13.81"W x 9"D 1510SC

Desert Tan Rolling Case, 22"L x 13.81"W x 9"D (Discontinued)

  • Mfr # 1510SC
  • Zoro # G1110982
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1510SC
Zoro #
G1110982
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
9"
Overall Length
22"
Overall Width
13.81"

Details

Color
Desert Tan
Material
Polypropylene
Features
2 in 1 Protection Detachable Computer Sleeve and Accessories Pouch, Strong Polyurethane Wheels with Stainless Steel Bearings, Watertight, Crushproof, Dustproof, Automatic Pressure Equalization Valve, Easy Open Double Throw Latches, O-Ring Seal, Open Cell Core with Solid Wall Design - Strong, Light Weight, Retractable Extension Handle
Includes Foam
Yes
Number of Wheels
2
Water and Air Tight O-Ring
Polymer
Handle Style
Rubber Over Molded Top and Side Handles
Item
Rolling Case
Case Type
Rolling Case

Description

Case 1510 with Studio Insert,Tan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.