Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protector Case, Polypropylene, 20 21/32 in L, 17 13/64 in W, Orange

  • Mfr # 1550EMS

  • Zoro # G4751555


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
Polypropylene
Includes
Padded Dividers With Adjustable Walls For Customizing Compartments
Length
20 21/32 in
Width
17 13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1550EMS
Zoro #
G4751555
UPC #
019428101459
Country of Origin
United States

Dimensions

Length
20 21/32 in
Width
17 13/64 in
Height
8 13/32 in
Overall Length
20 11/16 in
Overall Depth
8 3/8 in
Overall Width
17 3/16 in

Details

Item
Protector Case
Color
Orange
Material
Polypropylene
Includes
Padded Dividers With Adjustable Walls For Customizing Compartments
Industry Type
Healthcare
Features
Automatic Pressure Equalization Valve, O-Ring Seal, Stainless Steel Hardware, Stainless Steel Padlock Protectors
Standards
IP67, MIL C-4150J, Def Stan 81-41/STANAG 4280, ATA300
Product Type
Protector Case
Closure Type
Latch
Number of Outer Compartments
0
Number of Inner Compartments
4

Description

Protector Case, Height 8 13/32 in, Width 17 13/64 in, Length 20 21/32 in, Material Polypropylene, Orange, Closure Type Latch, Features Automatic Pressure Equalization Valve, O-Ring Seal, Stainless Steel Hardware, Stainless Steel Padlock Protectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.