Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0453-934-110
Zoro #
G7900803
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Length
20 in
Height
3 in
Overall Width
12 in
Overall Height
3 in
Overall Depth
12 in
Details
Item
Extra Deep Drawer
Color
Black
Material
Polypropylene
For Use With
Mfr. No. 0450NF, 450WD
Features
4 in Deep Drawer Storage
Finish
Smooth
Type
Tool Organizer
Tool Storage Type Included
Tool Tray/Drawer Organizer
Series
0453
Number of Drawers
1
Total Storage Capacity
2.1 cu ft
Compatible with Manufacturer Model No.
0450NF, 450WD
Description
If you are looking for a way to store your tools, the Pelican 0453-934-110 Extra Deep Drawer is the perfect solution. This extra deep drawer is designed to fit Pelican's 0450 tool box and comes with a tool tray/drawer organizer. It has a length of 20 in., height of 3 in. and width of 12 in.. The smooth polypropylene material ensures that this tool storage accessory will last long and not scratch your tools. The Pelican 0453-934-110 Extra Deep Drawer can help you get organized at home or on the job site.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.