Field Desk, Dbl, 30.7Lx21Wx28.5D, OD Green

  • Mfr # 472-FLD-DESK-DD

  • Zoro # G3047375


product price:  $2,571.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Material
Polyethylene
Includes
(2) Green Fabric Chairs, (3) Large Injection Molded Handles, (6) Drawers, Black Plated Steel Catch, Strike Hardware
Color
Olive Drab Green
Width
25"
Depth
28-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472-FLD-DESK-DD
Zoro #
G3047375
UPC #
825494041977
Country of Origin
United States

Dimensions

Width
25"
Depth
28-1/2"
Overall Width
24 7/8 in
Overall Length
34 in
Overall Depth
28 1/2 in
Length
34 in
Drawer Width
12.5 in (Right); 8.8 in (Left)
Drawer Depth
9.75 in
Drawer Height
14 in

Details

Item
Double Field Desk
Material
Polyethylene
Includes
(2) Green Fabric Chairs, (3) Large Injection Molded Handles, (6) Drawers, Black Plated Steel Catch, Strike Hardware
Color
Olive Drab Green
Latch
Steel
Finish
Nickle Plated
Product Type
Field Desk

Description

Double Field Desk, Material Polyethylene, Color Olive Drab Green, Overall Length 34 in, Overall Width 24 7/8 in, Overall Depth 28 1/2 in, Latch Steel, Includes (2) Green Fabric Chairs, (3) Large Injection Molded Handles, (6) Drawers, Black Plated Steel Catch, Strike Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.