Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flashlight, AA Battery, Black, Aluminum

  • Mfr # 2360B

  • Zoro # G610090467


product price: $43.99
/ea

Key Features

Number of Batteries
2
Body Color
Black
Rechargeable
No
Includes
(2) AA Batteries
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2360B
Zoro #
G610090467
UPC #
-
Country of Origin
China

Dimensions

Manufacturer Warranty Length
Limited Lifetime
Overall Length
6 1/4 in
Battery Size
AA

Details

Item
Flashlight
Number of Batteries
2
Body Color
Black
Rechargeable
No
Includes
(2) AA Batteries
Body Material
Aluminum
Includes Batteries
Yes
Beam Intensity Levels
705 cd, 9,187 cd
Resistance Properties
Impact Resistant, Waterproof
Special Operating Modes
Strobe
Standards
ANSI
Light Output Modes
High/Strobe/Low
Peak Beam Intensity
9,187 cd
Programmable Switch
Yes
Switch Location
Tail
Lighting Technology
LED
Maximum Run Time
2.5 hr
Grip Style
Non-Slip
Hands Free Capable
Yes
Lens Material
Polycarbonate
Maximum Brightness
375 lm
Beam Color
White
Grip Material
Aluminum
Maximum Beam Distance
192 m
Battery Chemistry
Alkaline
Run Time at Maximum Brightness
2.5 hr
Switch Type
Push Button
Beam Distance Levels
53 m, 192 m
Power Source
Battery
Run Time Levels
2.5 hr, 13 hr
Brightness Levels
29 lm, 375 lm
Special Features
Battery Indicator Light
Number of Light Output Modes
2
Drop Rating
1 m
Weight with Batteries
5.4 oz
Mount Type
Clip
IP Rating
IPX8
Beam Pattern
Spot

Description

Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 192 m, Maximum Brightness 375 lm, Run Time at Maximum Brightness 2.5 hr, Weight with Batteries 5.4 oz, Beam Color White, Drop Rating 1 m, IP Rating IPX8, Mount Type Clip, Special Features Battery Indicator Light

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.