Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flashlight, Battery Alkaline AA, 5 hr

  • Mfr # 3410MCC

  • Zoro # G906006332


product price: $51.49
/ea

Key Features

Number of Batteries
3
Body Color
Photoluminescent
Rechargeable
No
Body Material
Polycarbonate
Features
Articulating Light Head, Glow in the Dark Body, Right-Angle Head, Security Lanyard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3410MCC
Zoro #
G906006332
UPC #
019428169848
Country of Origin
China

Dimensions

Overall Width
1 1/2 in
Battery Size
AA
Body Diameter
4 1/4 in
Overall Length
7 1/2 in
Manufacturer Warranty Length
Limited Lifetime

Details

Item
Flashlight
Number of Batteries
3
Body Color
Photoluminescent
Rechargeable
No
Body Material
Polycarbonate
Features
Articulating Light Head, Glow in the Dark Body, Right-Angle Head, Security Lanyard
Switch Type
Push Button
Lamp Life
50,000 hr
Standards
ANSI/FL1
Lighting Technology
LED
Drop Rating
1 m
Lens Material
Polycarbonate
Peak Beam Intensity
8,504 cd
Special Features
Battery Indicator Light, High CRI
Weight with Batteries
9.2 oz
Light Output Modes
High, Low, Medium
Programmable Switch
No
Beam Pattern
Spot
Maximum Beam Distance
184 m
Mount Type
Clip
Number of Light Output Modes
3
Maximum Run Time
61 hr
Includes Batteries
No
Beam Focus
Fixed
Beam Distance Levels
34 m, 67 m, 184 m
Application
Electrician, EMS, Fire, General Use
Head Adjustability
Pivots vertically
Includes Charger
No
Brightness Levels
25 lm, 97 lm, 653 lm
Run Time at Maximum Brightness
5 hr
Grip Material
Plastic
Maximum Brightness
653 lm
Power Source
Battery
Beam Intensity Levels
292 cd, 1,129 cd, 8,504 cd
Intrinsically Safe
No
Environment
Hazardous Location
Hands Free Capable
Yes
Handle Shape
Straight
Beam Color
White
Grip Style
Ribbed
Run Time Levels
5 hr, 19 hr, 61 hr
Switch Location
Body
Battery Chemistry
Alkaline
Includes Secondary Light
Yes
Head Tilt Angle
90 Degrees
Series
3410
Resistance Properties
Water Resistant
IP Rating
IPX8

Description

Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries No, Number of Batteries 3, Rechargeable No, Beam Pattern Spot, Body Color Photoluminescent, Body Material Polycarbonate, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 184 m, Maximum Brightness 653 lm, Run Time at Maximum Brightness 5 hr, Weight with Batteries 9.2 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light Yes, Drop Rating 1 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.