Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flashlight, Battery Alkaline AA, 6 hr

  • Mfr # 2315

  • Zoro # G808061453


product price: $40.95
/ea

Key Features

Number of Batteries
2
Body Color
Yellow
Rechargeable
No
Body Material
ABS
Series
2315
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2315
Zoro #
G808061453
UPC #
019428168056
Country of Origin
China

Dimensions

Body Diameter
2 in
Overall Length
6 1/4 in
Manufacturer Warranty Length
Limited Lifetime
Overall Width
2 in
Battery Size
AA

Details

Item
Flashlight
Number of Batteries
2
Body Color
Yellow
Rechargeable
No
Body Material
ABS
Series
2315
Switch Type
Push Button
Beam Focus
Fixed
IP Rating
IPX8
Run Time at Maximum Brightness
6 hr
Lens Material
Polycarbonate
Grip Style
smooth
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G, Class III, Div 1
Beam Intensity Levels
1,403 cd
Brightness Levels
115 lm
Power Source
Battery
Run Time Levels
6 hr
Light Output Modes
High
Application
Hazardous Location
Includes Secondary Light
No
Drop Rating
1 m
Lamp Life
50,000 hr
Resistance Properties
Waterproof
Environment
Hazardous Location
Intrinsically Safe
Yes
Peak Beam Intensity
1,403 cd
Includes Batteries
Yes
Maximum Run Time
6 hr
Number of Light Output Modes
1
Grip Material
Plastic
Hands Free Capable
Yes
Lighting Technology
LED
Includes Charger
No
Beam Distance Levels
75 m
Handle Shape
straight
Standards
ANSI/FL1, IECEx
Programmable Switch
No
Weight with Batteries
4.6 oz
Switch Location
Tail
Mount Type
Clip
Head Adjustability
Fixed
Beam Pattern
Spot
Battery Chemistry
Alkaline
Maximum Beam Distance
75 m
Maximum Brightness
115 lm
Beam Color
White

Description

Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Spot, Body Color Yellow, Body Material ABS, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 75 m, Maximum Brightness 115 lm, Run Time at Maximum Brightness 6 hr, Weight with Batteries 4.6 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 1 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.