Zoro Homepage

Flashlight, Battery Alkaline AA, 8 hr

  • Mfr # 3310PLCC

  • Zoro # G006006348


product price: $36.65
/ea

Key Features

Number of Batteries
3
Body Color
Photoluminescent
Rechargeable
No
Body Material
Polycarbonate
Standards
ANSI/FL1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3310PLCC
Zoro #
G006006348
UPC #
019428160746
Country of Origin
China

Dimensions

Battery Size
AA
Overall Width
1 1/2 in
Body Diameter
4 in
Manufacturer Warranty Length
Limited Lifetime
Overall Length
6 1/8 in

Details

Item
Flashlight
Number of Batteries
3
Body Color
Photoluminescent
Rechargeable
No
Body Material
Polycarbonate
Standards
ANSI/FL1
Drop Rating
1 m
Weight with Batteries
6.2 oz
Peak Beam Intensity
7,150 cd
Light Output Modes
High, Low
Switch Type
Push Button
Lens Material
Polycarbonate
Lighting Technology
LED
Lamp Life
50,000 hr
Run Time at Maximum Brightness
8 hr
Maximum Beam Distance
169 m
Beam Color
White
Maximum Run Time
175 hr
Run Time Levels
8 hr, 175 hr
IP Rating
IPX8
Includes Charger
No
Number of Light Output Modes
2
Environment
Hazardous Location
Programmable Switch
No
Includes Secondary Light
No
Mount Type
Clip
Beam Distance Levels
50 m, 169 m
Handle Shape
straight
Brightness Levels
31 lm, 283 lm
Beam Pattern
Spot
Application
General Use
Intrinsically Safe
No
Power Source
Battery
Resistance Properties
Water Resistant
Grip Material
Plastic
Battery Chemistry
Alkaline
Maximum Brightness
283 lm
Switch Location
Body
Head Adjustability
Fixed
Series
3310
Hands Free Capable
Yes
Grip Style
smooth
Beam Focus
Fixed
Beam Intensity Levels
625 cd, 7,150 cd
Includes Batteries
Yes

Description

Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 3, Rechargeable No, Beam Pattern Spot, Body Color Photoluminescent, Body Material Polycarbonate, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 169 m, Maximum Brightness 283 lm, Run Time at Maximum Brightness 8 hr, Weight with Batteries 6.2 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 1 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.