Shop PELICAN
See all product information
Create Account
Flood Lantern/Worklight
Mfr # 9750
Zoro # G022886382
product price:Â
$
1,168.99
/ea
Free Shipping & Returns
Key Features
Run Time Levels
5.75 hr, 11 hr, 24 hr
Switch Type
Keypad
Power Source
Battery
Job Light Type
Emergency/Disaster Portable Light
Lens Material
E-Coated Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9750
- Zoro #
- G022886382
- UPC #
- 019428180799
- Country of Origin
- China
- Run Time Levels
- 5.75 hr, 11 hr, 24 hr
- Switch Type
- Keypad
- Power Source
- Battery
- Job Light Type
- Emergency/Disaster Portable Light
- Lens Material
- E-Coated Steel
- Maximum Brightness
- 8,250 lm
- Brightness Levels
- 8,250 lm
- Maximum Run Time
- 24 hr
- Number of Brightness Levels
- 3
- IP Rating
- IPX4
- Item
- Worklight
- Number of Lamp Heads
- 1
- NEMA Enclosure Rating
- Not Rated
- Rechargeable
- Yes
- Resistance Properties
- Water Resistant
- Light Distribution
- Flood, Spot
- Features
- Compact, Lightweight Design Makes Transport and Deployment Easy, Providing Increased Performance, Safer Working Conditions, Emergency Preparedness and Greater Flexibility, Peli's Remote Area
- Brightness Control
- Stepped Levels
- Frame Color
- Yellow
- Mount Type
- Tripod
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Description
Worklight, Power Source Battery, Battery Chemistry Lead Acid, Maximum Run Time 24 hr, Maximum Brightness 8,250 lm, Number of Brightness Levels 3, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Tripod, Frame Color Yellow, IP Rating IPX4, Maximum Height Adjustment 82 in, Brightness Control Stepped Levels, Brightness Levels 8,250 lm