Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Protective Case, 10.62"L x 9.68"W x 4.87"D

  • Mfr # 1200

  • Zoro # G3874561


product price: $76.95
/ea
Free Shipping & Returns

Key Features

Includes
Pick-N-Pluck Foam
Material
Plastic
Features
Allows Quick Equalization With Changes In Temperature Or Altitude, Atmospheric, Double Throw Latches, Large, Large Padlock Holes, O-Ring Seal, Prescored Pick N Pluck Foam, Stylish Ergonomic Handles, Water Tight
Mfr. Series
1200
Latch
Double Throw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200
Zoro #
G3874561
UPC #
019428101152
Country of Origin
France

Dimensions

Overall Width
9 3/4 in
Bottom Depth
3 in
Inside Width
7 1/8 in
Overall Length
10 5/8 in
Lid Depth
1 1/4 in
Inside Depth
4 1/8 in
Overall Depth
4 7/8 in
Inside Length
9 1/4 in

Details

Includes
Pick-N-Pluck Foam
Color
Gray
Material
Plastic
Features
Allows Quick Equalization With Changes In Temperature Or Altitude, Atmospheric, Double Throw Latches, Large, Large Padlock Holes, O-Ring Seal, Prescored Pick N Pluck Foam, Stylish Ergonomic Handles, Water Tight
Mfr. Series
1200
Latch
Double Throw
Volume Capacity
0.16 cu ft
Standards
DEF STAN 81-41, STANAG 4280
Water and Air Tight O-Ring
Polymer
Includes Foam
Yes
Weight
2 lb
Number of Wheels
0
Foam Style
Pick and Pack
Case Type
Carrying Case
Item
Protective Case
Handle Style - Protective Cases
Folding
Min. Temp. Rating
-40 Degrees F
Handle Style
Folding
Max. Temp. Rating
210 Degrees F
Load Capacity
10 lb
Finish
Unfinished
Number of Latches
2
Closure Type
Double Throw
Foam Material
Polypropylene
Weight Capacity
10 lb
Mobility
Stationary
Foam Design
Convoluted, Pick and Pluck, Solid
Minimum Operating Temperature
-40 Degrees F
Pressure Valve Type
Automatic
Maximum Operating Temperature
210 Degrees F
Resistant To
Crush, Dust, Water
Series
1200
Includes Foam Insert
Foam Insert Included
IP/NEMA Rating
IP67
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

This Pelican 1200-000-180X Protective Case is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. The sturdy case has rubber over molded handles, which make it easy to transport. It has a maximum inside length of 9 1/4 in., inside width of 7 1/8 in., and inside depth of 4 1/8 in.. The carrying case has an overall depth of 4 7/8 in., overall length of 10 5/8 in., and overall width of 9 3/4 in.. With a gray color, this protective case is made from polypropylene. This Pelican Protective Case is the perfect companion for your next project...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.