Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Protective Case, 20.66"L x 17.2"W x 8.40"D

  • Mfr # 1550

  • Zoro # G4776116


product price: $229.95
/ea
Free Shipping & Returns

Key Features

Includes
Pick-N-Pluck Foam
Material
Plastic
Features
Allows Quick Equalization With Changes In Temperature Or Altitude, Atmospheric, Double Throw Latches, Large, Large Padlock Holes, O-Ring Seal, Prescored Pick N Pluck Foam, Stylish Ergonomic Handles, Water Tight
Standards
ATA 300, DEF STAN 81-41, MIL C-4150J, STANAG 4280
Number of Wheels
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1550
Zoro #
G4776116
UPC #
019428101428
Country of Origin
France

Dimensions

Overall Depth
8 3/8 in
Inside Length
18 5/8 in
Lid Depth
1 3/4 in
Overall Width
17 1/4 in
Bottom Depth
5 7/8 in
Overall Length
20 5/8 in
Inside Depth
7 3/4 in
Inside Width
14 1/4 in
Padlock Hole Diameter
5/16 in

Details

Includes
Pick-N-Pluck Foam
Color
Silver
Material
Plastic
Features
Allows Quick Equalization With Changes In Temperature Or Altitude, Atmospheric, Double Throw Latches, Large, Large Padlock Holes, O-Ring Seal, Prescored Pick N Pluck Foam, Stylish Ergonomic Handles, Water Tight
Standards
ATA 300, DEF STAN 81-41, MIL C-4150J, STANAG 4280
Number of Wheels
0
Handle Style
Folding
Case Type
Carrying Case
Load Capacity
69 lb
Includes Foam
Yes
Foam Style
Pick and Pack
Handle Style - Protective Cases
Folding
Mfr. Series
1550
Water and Air Tight O-Ring
Polymer
Item
Protective Case
Latch
Double Throw
Volume Capacity
1.18 cu ft
Min. Temp. Rating
-40 Degrees F
Max. Temp. Rating
210 Degrees F
Weight
11 lb
Finish
Unfinished
IP/NEMA Rating
IP67
Foam Material
Polyurethane
Foam Design
Convoluted, Pick and Pluck, Solid
Resistant To
Crush, Dust, Water
Closure Type
Double Throw
Weight Capacity
69 lb
Series
1550
Maximum Operating Temperature
210 Degrees F
Minimum Operating Temperature
-40 Degrees F
Mobility
Stationary
Includes Foam Insert
Foam Insert Included
Number of Latches
2
Pressure Valve Type
Automatic
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 5 7/8 in, Closure Type Double Throw, Color Silver, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 7 3/4 in, Inside Length 18 5/8 in, Inside Width 14 1/4 in, Lid Depth 1 3/4 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.