Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Yellow No Led Tactical Handheld Flashlight, 90 lm 3330-010-245

Yellow No Led Tactical Handheld Flashlight, 90 lm (Discontinued)

  • Mfr # 3330-010-245
  • Zoro # G7739335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3330-010-245
Zoro #
G7739335
UPC #
019428075842
Country of Origin
United States

Dimensions

Flashlight Battery Size
CR123
Length
5.27 in
Body Dia.
1.38 in
Manufacturers Warranty Length
Limited Lifetime

Details

Flashlight Grade
Tactical
Lumens Range
50 to 99
Maximum Lumens Output
90
Number of Batteries
2
Flashlight Battery Type
Lithium-Ion
Body Color
Yellow
Rechargeable
No
Run Time on High Setting
4.8 hr
Flashlight Body Material
Plastic
Lamp Type
Led
Safety Rated
Not Safety Rated
Flashlight Grouping Type
Handheld Flashlight
Batteries Included
Yes
Special Light Output Mode
No Special Light Output
Lumens
90
Lens Material
Polycarbonate
Standards
ANSI/NEMA FL1
Light Output Modes
High
Water Penetration Rating
IPx4
Lamp Life
100,000 hr
Peak Beam Intensity
1959cd
Lighting Technology
LED
Flashlight Beam Type
Fixed
Battery Burn Time
4.8 hr
Includes
Clip
Beam Distance
88m
Item
Handheld Flashlight
Switch Type
Push Button
Weight with Batteries
3.45 oz

Description

Handheld Flashlight, Number of Batteries 2, Rechargeable No, Body Color Yellow, Lighting Technology LED, Weight with Batteries 3.45 oz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.