Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handheld Lights, Flood, Spot Beam, ABS

  • Mfr # 3415M

  • Zoro # G310090460


product price: $63.95
/ea

Key Features

Number of Batteries
3
Body Color
Yellow
Rechargeable
No
Includes
(3) Battery
Body Material
ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3415M
Zoro #
G310090460
UPC #
0019428163587
Country of Origin
China

Dimensions

Battery Size
AA
Overall Length
7 1/2 in

Details

Item
Handheld Lights
Number of Batteries
3
Body Color
Yellow
Rechargeable
No
Includes
(3) Battery
Body Material
ABS
Features
Right-Angle Head
Battery Chemistry
Alkaline
Lens Material
Polycarbonate
Beam Pattern
Flood, Spot
Light Output Modes
High/Flashing
Hands Free Capable
Yes
Power Source
Battery
IP Rating
IPX8
Beam Intensity Levels
4,418 cd
Lighting Technology
LED
Switch Type
Push Button
Standards
ANSI
Maximum Brightness
336 lm
Series
3415
Peak Beam Intensity
4,418 cd
Number of Light Output Modes
2
Run Time Levels
6 hr
Includes Secondary Light
Yes
Environment
Hazardous Location
Resistance Properties
Waterproof
Includes Batteries
Yes
Programmable Switch
Yes
Application
Hazardous Location
Beam Distance Levels
133 m
Hazardous Location Specification
Class III, Div 1
Maximum Beam Distance
133 m
Brightness Levels
336 lm
Weight with Batteries
9 oz
Maximum Run Time
6 hr
Special Operating Modes
Flashing, Spot
Mount Type
Clip
Intrinsically Safe
Yes
Run Time at Maximum Brightness
6 hr
Beam Color
Amber, Green, Red
Switch Location
Body
Includes Charger
No

Description

Handheld Lights, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 3, Rechargeable No, Beam Pattern Flood, Spot, Body Color Yellow, Body Material ABS, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 133 m, Maximum Brightness 336 lm, Run Time at Maximum Brightness 6 hr, Weight with Batteries 9 oz, Includes Charger No, Beam Color Amber, Green, Red, Includes Secondary Light Yes, Hazardous Location Specification Class III, Div 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.