Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handheld Lights, Spot Beam, Aluminum, AAA

  • Mfr # 1920

  • Zoro # G710090428


product price: $34.75
/ea

Key Features

Number of Batteries
2
Body Color
Black
Rechargeable
No
Includes
(2) AAA Batteries
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1920
Zoro #
G710090428
UPC #
0019428134808
Country of Origin
China

Dimensions

Manufacturer Warranty Length
Limited Lifetime
Overall Length
5 1/2 in
Battery Size
AAA

Details

Item
Handheld Lights
Number of Batteries
2
Body Color
Black
Rechargeable
No
Includes
(2) AAA Batteries
Body Material
Aluminum
Lens Material
Polycarbonate
Maximum Run Time
135 min
Beam Distance Levels
81 m
Resistance Properties
Waterproof
Mount Type
Clip
Battery Chemistry
Alkaline
Includes Batteries
Yes
Standards
ANSI
Power Source
Battery
Lighting Technology
LED
Programmable Switch
Yes
Number of Light Output Modes
2
Brightness Levels
224 lm
Peak Beam Intensity
1,640 cd
Beam Intensity Levels
1,640 cd
Run Time Levels
135 min
Switch Type
Push Button
IP Rating
IPX7
Hands Free Capable
Yes
Maximum Beam Distance
81 m
Light Output Modes
High/Low
Beam Color
White
Features
The Very Compact Aluminum 1920 Flashlight is Designed with Size and Extreme Performance in Mind, Using Readily Available AAA Batteries, this Bright LED Light Creates a Clean White Beam
Weight with Batteries
2.2 oz
Series
1920
Maximum Brightness
224 lm
Switch Location
Tail
Includes Charger
No
Beam Pattern
Spot
Run Time at Maximum Brightness
2.25 hr
Includes Secondary Light
No
Intrinsically Safe
No

Description

Handheld Lights, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 81 m, Maximum Brightness 224 lm, Run Time at Maximum Brightness 2.25 hr, Weight with Batteries 2.2 oz, Includes Charger No, Beam Color White, Includes Secondary Light No, Hazardous Location Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.