Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Hardback Laptop Case w/ Liner 14-1/4"x10-3/8"x2" 1085CC

Hardback Laptop Case w/ Liner 14-1/4"x10-3/8"x2" (Discontinued)

  • Mfr # 1085CC
  • Zoro # G4557594
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1085CC
Zoro #
G4557594
UPC #
019428115845
Country of Origin
United States

Dimensions

Length
14 1/4 in
Width
10 3/8 in
Depth
2 in
Overall Height
14 1/4 in
Overall Depth
2 in
Overall Width
10 3/8 in

Details

Item
Laptop Bag
Fits
14 in Laptops
Color
Black
Material
Plastic
Includes
Automatic Purge Valve, Pick N Pluck Foam, Removable Shoulder Strap
Features
Crushproof, Dustproof, Watertight
Product Type
Laptop Case

Description

Laptop Bag, Fits 14 in Laptops, Color Black, Material Plastic, Length 14 1/4 in, Width 10 3/8 in, Depth 2 in, Includes Automatic Purge Valve, Pick N Pluck Foam, Removable Shoulder Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.