Zoro Homepage
This item is Discontinued.
Pelican Hardback Laptop Case w/ Liner, Fits 15" 1095CC

Hardback Laptop Case w/ Liner, Fits 15" (Discontinued)

  • Mfr # 1095CC
  • Zoro # G4612596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1095CC
Zoro #
G4612596
UPC #
019428115869
Country of Origin
United States

Dimensions

Length
15 3/4 in
Width
11 in
Depth
2 in
Overall Height
15 3/4 in
Overall Width
11 in
Overall Depth
2 in

Details

Item
Laptop Bag
Fits
15 in Laptops
Color
Black
Material
Plastic
Includes
Automatic Purge Valve, Removable Shoulder Strap, Watertight Gasket
Product Type
Laptop Case
Number of Inside Pockets
0
Number of Outside Pockets
0

Description

Laptop Bag, Fits 15 in Laptops, Color Black, Material Plastic, Length 15 3/4 in, Width 11 in, Depth 2 in, Includes Automatic Purge Valve, Removable Shoulder Strap, Watertight Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.