Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Hardback Tablet Case w/Liner, Fits 10" 1065CC

Hardback Tablet Case w/Liner, Fits 10" (Discontinued)

  • Mfr # 1065CC
  • Zoro # G4605946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1065CC
Zoro #
G4605946
UPC #
019428115791
Country of Origin
United States

Dimensions

Length
10 in
Width
7 3/4 in
Depth
4/5 in
Overall Depth
51/64 in
Overall Height
10 55/64 in
Overall Width
9 9/32 in

Details

Item
Laptop Bag
Fits
10 in Tablets, iPad 2, iPad1, iPad2 with Smart Cover
Color
Black
Material
Plastic
Includes
Automatic Purge Valve, Watertight Gasket
Features
Crushproof, Dustproof, Watertight
Product Type
Laptop Case

Description

Laptop Bag, Fits 10 in Tablets, iPad 2, iPad1, iPad2 with Smart Cover, Color Black, Material Plastic, Length 10 in, Width 7 3/4 in, Depth 4/5 in, Includes Automatic Purge Valve, Watertight Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.