Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Hardback Tablet Case w/Liner, Fits 7" 1055-003-110

Hardback Tablet Case w/Liner, Fits 7" (Discontinued)

  • Mfr # 1055-003-110
  • Zoro # G4525534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1055-003-110
Zoro #
G4525534
UPC #
019428115784
Country of Origin
United States

Dimensions

Length
8 1/2 in
Width
5 1/2 in
Depth
6/7 in
Overall Width
7 1/64 in
Overall Height
9 27/64 in

Details

Item
Tablet Case
Fits
7 in Tablets
Color
Black
Material
Plastic
Includes
Automatic Purge Valve, Watertight Gasket
Features
Crushproof, Dustproof, Watertight
Product Type
Tablet Case

Description

Material Plastic, Color Black, Length 8 1/2 in, Width 5 1/2 in, Includes Automatic Purge Valve, Watertight Gasket, Tablet Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.