Zoro Homepage

Headlamp, 259 Lumens, Black

  • Mfr # 2750C

  • Zoro # G013345317


product price: $39.79
/ea

Key Features

Body Color
Black
Flashlight Battery Type
Alkaline; 3 x AAA
Includes
Cloth Strap; 3 x AAA Batteries
Lumens
259 High/71 Low
Run Time on High Setting
2 hr 30 mn/11 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2750C
Zoro #
G013345317
UPC #
-
Country of Origin
China

Dimensions

Length
2 1/4 in

Details

Item
Headlamp,259 Lumens,Black
Body Color
Black
Flashlight Battery Type
Alkaline; 3 x AAA
Includes
Cloth Strap; 3 x AAA Batteries
Lumens
259 High/71 Low
Run Time on High Setting
2 hr 30 mn/11 hr
Casing Material
Polycarbonate
Features
Multiple Modes: High, Low, Flashing
Voltage
4.5
Beam Spread
90m/48m

Description

Headlamp,259 Lumens,Black

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.