Shop PELICAN

Headlamp, ABS, Black, 74lm

  • Mfr # 2690C
  • Zoro # G216344858

product price: 
$
33.34
/ea

Key Features

Drop Rating
1 m
Brightness Levels
74 lm
Lamp Life
10,000 hr
Includes Charger
No
Switch Location
Body
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2690C
Zoro #
G216344858
UPC #
019428105457
Country of Origin
China

Dimensions

Overall Length
2 3/4 in
Alternate Battery Size
AAA
Battery Size
AAA
Manufacturer Warranty Length
Limited Lifetime
Wire Rope Length
2 3/4 in
Length
2 3/4 in

Details

Drop Rating
1 m
Brightness Levels
74 lm
Lamp Life
10,000 hr
Includes Charger
No
Switch Location
Body
Lens Material
Polycarbonate
Body Material
ABS
Battery Chemistry
Alkaline
Includes Secondary Light
No
Item
Safety-Rated Headlamp
Mount Type
Head Strap
Peak Beam Intensity
2,124 cd
Beam Intensity Levels
2,124 cd
Resistance Properties
Chemical Resistant, Water Resistant
Beam Pattern
Flood
Lighting Technology
LED
Run Time at Maximum Brightness
10 hr
Maximum Run Time
11 hr
Battery Location
Front
Beam Color
White
Intrinsically Safe
No
Beam Focus
Fixed
Weight with Batteries
4.1 oz
Head Strap Style
Around the Head
Head Adjustability
Pivots Vertically
IP Rating
IPX7
Number of Batteries
3
Includes
Cloth and Rubber Strap
Switch Type
Rotary
Standards
IECEx ia
Run Time Levels
11 hr
Light Output Modes
High
Series
2690
Maximum Brightness
74 lm
Beam Distance Levels
92 m
Maximum Beam Distance
92 m
Includes Batteries
Yes
Number of Light Output Modes
1
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G, Class III, Div 1
Rechargeable
No
Body Color
Black

Description

Safety-Rated Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Flood, Body Color Black, Body Material ABS, Number of Light Output Modes 1, Maximum Beam Distance 92 m, Maximum Brightness 74 lm, Run Time at Maximum Brightness 10 hr, Series 2690, Weight with Batteries 4.1 oz, Alternate Battery Size AAA, Battery Location Front, Rechargeable No, Beam Focus Fixed, Includes Secondary Light No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.