Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headlamp, ABS, Spot Beam, Sliding Head

  • Mfr # 2690C

  • Zoro # G610854533


product price: $48.39
/ea

Key Features

Body Color
Black
Light Output Modes
On/Off
Includes
Battery
Rechargeable
No
Overall Length
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2690C
Zoro #
G610854533
UPC #
0019428125691
Country of Origin
China

Dimensions

Overall Length
2 3/4 in
Battery Size
AAA

Details

Item
Headlamp
Body Color
Black
Light Output Modes
On/Off
Includes
Battery
Rechargeable
No
Lens Material
Polycarbonate
Environment
Hazardous Location
Peak Beam Intensity
2,124 cd
IP Rating
IPX7
Intrinsically Safe
Yes
Number of Light Output Modes
2
Weight with Batteries
4.1 oz
Includes Batteries
Yes
Brightness Levels
74 lm
Resistance Properties
Waterproof
Series
2690
Head Adjustability
Sliding
Battery Chemistry
Alkaline
Maximum Brightness
74 lm
Maximum Run Time
11 hr
Number of Batteries
3
Standards
ANSI
Run Time Levels
11 hr
Body Material
ABS
Beam Intensity Levels
2,124 cd
Lighting Technology
LED
Lamp Life
10,000 hr
Switch Type
Rotary
Includes Charger
No
Head Strap Style
Around the Head
Includes Secondary Light
No
Run Time at Maximum Brightness
11 hr
Beam Pattern
Spot
Maximum Beam Distance
92 m
Beam Focus
Fixed
Battery Location
Front
Hazardous Location Specification
Class III, Div 1

Description

Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Spot, Body Color Black, Body Material ABS, Number of Light Output Modes 2, Maximum Beam Distance 92 m, Maximum Brightness 74 lm, Run Time at Maximum Brightness 11 hr, Series 2690, Weight with Batteries 4.1 oz, Battery Location Front, Rechargeable No, Beam Focus Fixed, Includes Secondary Light No, Head Adjustability Sliding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.