Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headlamp, Battery Alkaline AAA, 3.4 oz

  • Mfr # 2750CC

  • Zoro # G506006350


product price: $38.29
/ea

Key Features

Body Color
Photoluminescent
Light Output Modes
High, Low
Rechargeable
No
Standards
ANSI
Drop Rating
1 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2750CC
Zoro #
G506006350
UPC #
019428160760
Country of Origin
China

Dimensions

Battery Size
AAA
Overall Width
2 in
Manufacturer Warranty Length
Limited Lifetime
Overall Length
2 1/4 in
Overall Height
2 1/4 in
Body Diameter
2 in

Details

Item
Headlamp
Body Color
Photoluminescent
Light Output Modes
High, Low
Rechargeable
No
Standards
ANSI
Drop Rating
1 m
Body Material
Polycarbonate
Number of Batteries
3
Lens Material
Polycarbonate
Switch Type
Push Button
Weight with Batteries
3.4 oz
Lamp Life
50,000 hr
Peak Beam Intensity
989 cd
Lighting Technology
LED
Head Adjustability
Pivots Vertically
Beam Focus
Fixed
Run Time Levels
2.5 hr, 11 hr
Beam Intensity Levels
240 cd, 989 cd
Special Operating Modes
No Special Light Output
Beam Distance Levels
31 m, 63 m
Resistance Properties
None
Run Time at Maximum Brightness
150 min
Head Tilt Angle
30 Degrees
Intrinsically Safe
No
Maximum Brightness
183 lm
Application
Electrical, Fire and Rescue
Battery Location
Front
Brightness Levels
50 lm, 183 lm
Battery Chemistry
Alkaline
Includes Charger
No
Series
2750
Features
2 Modes: High/Low, Common LED Lights can produce an Intense Beam and Lower CRI
Switch Location
Body
Environment
Fog, Mist, Smoke
Includes Secondary Light
No
Maximum Run Time
11 hr
Maximum Beam Distance
63 m
Hazardous Location Specification
Not Rated
Strap Material
Nylon, Rubber
IP Rating
IPX4
Beam Color
White
Number of Light Output Modes
2
Strap Color
Grey
Includes Batteries
Yes
Head Strap Style
Around the Head
Special Features
High CRI
Mount Type
Head Strap
Beam Pattern
Flood

Description

Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Flood, Body Color Photoluminescent, Body Material Polycarbonate, Number of Light Output Modes 2, Maximum Beam Distance 63 m, Maximum Brightness 183 lm, Run Time at Maximum Brightness 150 min, Series 2750, Weight with Batteries 3.4 oz, Battery Location Front, Rechargeable No, Beam Focus Fixed, Includes Secondary Light No, Head Adjustability Pivots Vertically

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.