Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headlamp, Industrial, Black, 33/17lm

  • Mfr # 2745C

  • Zoro # G5005150


product price: $38.95
/ea

Key Features

Body Color
Black
Light Output Modes
High, Low
Flashlight Battery Type
Alkaline
Rechargeable
No
Lumens
33/17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2745C
Zoro #
G5005150
UPC #
019428140908
Country of Origin
China

Dimensions

Flashlight Battery Size
AAA
Manufacturers Warranty Length
Lifetime
Manufacturer Warranty Length
Limited Lifetime
Alternate Battery Size
AAA
Battery Size
AAA
Overall Length
2 1/4 in

Details

Item
Safety-Rated Headlamp
Body Color
Black
Light Output Modes
High, Low
Flashlight Battery Type
Alkaline
Rechargeable
No
Lumens
33/17
Lighting Technology
LED
Peak Beam Intensity
309 cd
Safety Rated
Class I, Div. 1
Flashlight Grade
Industrial
Flashlight Beam Type
Adjustable, Spot
Water Penetration Rating
IPx4
Special Light Output Mode
Strobe
Lamp Type
LED
Battery Burn Time
20/40 hr
Number of Batteries
3
Standards
IECEx ia, InMetro
Flashlight Grouping Type
Headlamp
Safety Rating
Class I, Div. 1, Groups A, B, C, D
Beam Distance
35/25 m
Flashlight Body Material
Plastic
Mounting Type
Strap
Lumens Range
0 to 49
Lamp Life
50,000 hr
Run Time on High Setting
20 hr
Weight with Batteries
3.3 oz
Switch Type
Push Button
Lens Material
Polycarbonate
Batteries Included
Yes
Maximum Lumens Output
32
Drop Rating
1 m
Focus
Adjustable
Includes Charger
No
Run Time Levels
20 hr, 40 hr
Battery Location
Front
Beam Distance Levels
25 m, 35 m
Switch Location
Body
Strap Material
Cloth
Head Adjustability
Pivots
Maximum Run Time
40 hr
Battery Chemistry
Alkaline
Application
Industrial
Run Time at Maximum Brightness
20 hr
IP Rating
IPX4
Body Material
Polycarbonate
Includes Batteries
Yes
Beam Pattern
Flood
Environment
Hazardous Location
Includes Secondary Light
No
Head Strap Style
Around the Head
Brightness Levels
17 lm, 33 lm
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D
Maximum Brightness
33 lm
Number of Light Output Modes
2
Series
2745
Mount Type
Head Strap
Features
Durable, Hands-Free Design
Maximum Beam Distance
35 m
Beam Color
White
Special Operating Modes
Strobe
Resistance Properties
Water Resistant
Beam Focus
Adjustable
Beam Intensity Levels
155 cd, 309 cd
Intrinsically Safe
No

Description

Safety-Rated Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Flood, Body Color Black, Body Material Polycarbonate, Number of Light Output Modes 2, Maximum Beam Distance 35 m, Maximum Brightness 33 lm, Run Time at Maximum Brightness 20 hr, Series 2745, Weight with Batteries 3.3 oz, Alternate Battery Size AAA, Battery Location Front, Rechargeable No, Beam Focus Adjustable, Includes Secondary Light No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.