Shop PELICAN

Helmet Bracket, Black, ABS

  • Mfr # 1975H
  • Zoro # G406006337

product price: 
$
8.39
/ea

Key Features

Material
ABS
Color
Black
For Use With
Helmet
Length
1 1/2 in
Standards
ANSI/NEMA FL 1, ETL Listed, UL Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1975H
Zoro #
G406006337
UPC #
019428160814
Country of Origin
China

Dimensions

Length
1 1/2 in
Height
2 in
Width
3/4 in
For Maximum Flashlight Length
5 3/4 in
For Maximum Flashlight Diameter
3/4 in
Overall Length
1 1/2 in
Overall Width
3/4 in
Overall Height
2 in
Wire Rope Length
1 1/2 in

Details

Item
Helmet Bracket
Material
ABS
Color
Black
For Use With
Helmet
Standards
ANSI/NEMA FL 1, ETL Listed, UL Listed
Mounting Style
Holder
Weight Capacity
1.9 oz
Compatible with Manufacturer Model Number
1970, 1975, 1975i
Compatible with Brand
Pelican
Compatible Manufacturer Part Number
1970, 1975, 1975i
Compatible Manufacturer Model Number
1970, 1975, 1975i
For Use With Mfr. Model Number
1970, 1975, 1975i
Compatible with Manufacturer Model No.
1970, 1975, 1975i
Compatible with Mfr. Model No.
1970, 1975, 1975i
For Use with Mfr Model Number
1970, 1975, 1975i
Compatible Pump Manufacturer Part Number
1970, 1975, 1975i
Compatible Mfr. Model Number
1970, 1975, 1975i
Product Type
Helmet/Head Mount
Mount Type
Helmet Clip
Shell Material
ABS
Wire Color
Black

Description

Helmet Bracket, Color Black, Compatible with Brand Pelican, Compatible with Manufacturer Model Number 1970, 1975, 1975i, For Belt Width Not Applicable, Mount Type Helmet Clip, Includes Not Applicable, Material ABS, Compatible with Grainger Part Number 55MP02, For Maximum Flashlight Diameter 3/4 in, For Maximum Flashlight Length 5 3/4 in, Mounting Location Helmet, Overall Height 2 in, Overall Length 1 1/2 in, Overall Width 3/4 in, Standards ANSI/NEMA FL 1, ETL Listed, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.