Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Yellow LED Flashlight, Alkaline AA, 162lm

  • Mfr # 3325

  • Zoro # G1109941


product price: $44.95
/ea
Sold in multiples of 6 for $269.70

Key Features

Number of Batteries
3
Body Color
High Visibility Yellow
Includes
(3) AA Alkaline Batteries
Safety Rated
Class I, Division 1
Length
6.06"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3325
Zoro #
G1109941
UPC #
-
Country of Origin
China

Dimensions

Length
6.06"
Flashlight Battery Size
AA

Details

Item
LED Flashlight,Safety Certfd,Yellow/Glow
Number of Batteries
3
Body Color
High Visibility Yellow
Includes
(3) AA Alkaline Batteries
Safety Rated
Class I, Division 1
Run Time on High Setting
16 hr.
Lumens
162
Maximum Lumens Output
162
Flashlight Battery Type
Alkaline
Lamp Type
Led

Description

LED Flashlight,Safety Certfd,Yellow/Glow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.