Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Holster, Black, Use w/Flashlight, 6-3/4" L 2360-703-110

Holster, Black, Use w/Flashlight, 6-3/4" L (Discontinued)

  • Mfr # 2360-703-110
  • Zoro # G5116461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2360-703-110
Zoro #
G5116461
UPC #
019428108298
Country of Origin
China

Dimensions

Width
1 3/4 in
Height
1 3/4 in
Length
6 3/4 in

Details

Item
Holster
For Use With
Flashlight
Color
Black
Standards
RoHS Compliant

Description

Holster, Color Black, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.