Zoro Homepage
This item is Discontinued.
Pelican Holster, Cordura, 4ETV1 8050-705-110

Holster, Cordura, 4ETV1 (Discontinued)

  • Mfr # 8050-705-110
  • Zoro # G2660743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8050-705-110
Zoro #
G2660743
UPC #
019428100278
Country of Origin
China

Dimensions

Height
4"
Length
8"
Width
4"

Details

Item
Flashlight Holster
For Use With
Mfr. No. 8060-001-110-G, 8040 M10, 8050 M11 Rechargeable
Color
Black

Description

Flashlight Holster, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.