Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Indst Hands Free Light, LED, Black 2220C

Indst Hands Free Light, LED, Black (Discontinued)

  • Mfr # 2220C
  • Zoro # G0338414
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2220C
Zoro #
G0338414
UPC #
019428054526
Country of Origin
United States

Dimensions

Flashlight Battery Size
CR2032
Length
3.5 in
Body Dia.
1.02 in
Manufacturers Warranty Length
Limited Lifetime
Overall Length
3 1/2 in
Manufacturer Warranty Length
Limited Lifetime
Battery Size
CR2032
Body Diameter
1 in

Details

Lamp Type
Led
Flashlight Grouping Type
Hands Free Light
Number of Batteries
2
Lumens Range
0 to 49
Lumens
9
Rechargeable
No
Body Color
Black
Flashlight Battery Type
Lithium-Ion
Flashlight Grade
Industrial
Mounting Type
Clip On
Item
Hands Free Light
Special Light Output Mode
No Special Light Output
Lamp Life
10,000 hr
Battery Burn Time
34 hr
Water Penetration Rating
IPx4
Safety Rating
Class I, Div. 1, Groups A ,B, C, D, T6
Light Output Modes
High
Includes
Batteries, Built In Clip
Flashlight Beam Type
Fixed
Safety Rated
Class I, Div. 1
Beam Distance
12m
Batteries Included
Yes
Weight with Batteries
1 oz
Standards
ANSI/NEMA FL 1
Run Time on High Setting
34 hr
Switch Type
Flip
Flashlight Body Material
Plastic
Maximum Lumens Output
9
Lighting Technology
LED
Peak Beam Intensity
38 cd
Beam Distance Levels
12 m
Battery Chemistry
Lithium
Maximum Beam Distance
12 m
Maximum Run Time
34 hr
Maximum Brightness
9 lm
Beam Focus
Fixed
Body Material
Xylex
IP Rating
IPX4
Power Source
Battery
Hands Free Capable
Yes
Features
Built for Outdoor Use
Includes Charger
No
Mount Type
Clip
Resistance Properties
Water Resistant
Run Time Levels
34 hr
Brightness Levels
9 lm
Beam Intensity Levels
38 cd
Includes Batteries
Yes
Special Operating Modes
No Special Light Output
Application
Industrial

Description

Hands Free Light, Battery Chemistry Lithium, Battery Size CR2032, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Body Color Black, Body Material Xylex, Lighting Technology LED, Maximum Beam Distance 12 m, Maximum Brightness 9 lm, Weight with Batteries 1 oz, Includes Charger No, Beam Focus Fixed, IP Rating IPX4, Mount Type Clip, Special Operating Modes No Special Light Output

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.