Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2250C
Zoro #
G1192502
UPC #
019428021252
Country of Origin
Unknown
Dimensions
Flashlight Battery Size
AA
Length
3.87 in
Body Dia.
1.16 in
Manufacturers Warranty Length
Limited Lifetime
Length (Straight Wireway)
3.87 in
Description
Hands Free Light, Flashlight Grade Industrial, Rechargeable No, Lumens 7, Lumens Range 0 to 49, Maximum Lumens Output 7, Flashlight Battery Size AA, Flashlight Battery Type Alkaline, Run Time on High Setting 5 hr, Body Color Black, Flashlight Body Material Plastic, Body Dia. 1.16 in, Length 3.87 in, Light Output Modes High, Mounting Type Clip On, Batteries Included Yes, Safety Rating Class I, Div. 2, Groups A, B, C, D, T3C; Class ll, Div. 2, Group G, Battery Burn Time 5 hr, Number of Batteries 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.