Zoro Homepage
This item is Discontinued.
Pelican Black No Led Industrial Handheld Flashlight, 126 lm 3610

Black No Led Industrial Handheld Flashlight, 126 lm (Discontinued)

  • Mfr # 3610
  • Zoro # G4472745
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3610
Zoro #
G4472745
UPC #
019428111434
Country of Origin
United States

Dimensions

Flashlight Battery Size
AA
Length
7.51"
Body Dia.
0.80"
Manufacturers Warranty Length
Limited Lifetime

Details

Flashlight Grade
Industrial
Lumens Range
100 to 249
Maximum Lumens Output
126
Number of Batteries
4
Flashlight Battery Type
Alkaline
Body Color
Black
Rechargeable
No
Run Time on High Setting
7.5 hr
Flashlight Body Material
Plastic
Lamp Type
Led
Safety Rated
Class I, Div. 1
Flashlight Beam Type
Fixed
Safety Rating
Class I, II, III, Div. 1, Groups A,B,C,D,E,F,G; T4
Peak Beam Intensity
6500cd
Batteries Included
No
Standards
ETL, IECex
Weight with Batteries
10.56 oz.
Flashlight Grouping Type
Hands Free Light
Item
Hands Free Light
Lumens
126
Lens Material
Polycarbonate
Mounting Type
Clip On
Special Light Output Mode
No Special Light Output
Beam Distance
161m
Lamp Life
100,000 hr.
Water Penetration Rating
IPX7
Switch Type
Click
Light Output Modes
High
Battery Burn Time
7.5 hr.

Description

Hands Free Light, Flashlight Grade Industrial, Rechargeable No, Lumens 126, Lumens Range 100 to 249, Maximum Lumens Output 126, Flashlight Battery Size AA, Flashlight Battery Type Alkaline, Run Time on High Setting 7.5 hr, Body Color Black, Flashlight Body Material Plastic, Body Dia. 0.80 in, Length 7.51 in, Light Output Modes High, Mounting Type Clip On, Batteries Included No, Safety Rating Class I, II, III, Div. 1, Groups A,B,C,D,E,F,G; T4, Battery Burn Time 7.5 hr, Number of Batteries 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.